1/2" FNPT Carbon Steel Pneumatic Ball Valve Inline

VALUE BRAND| Zoro #: G0874666| Mfr #: SVSER124104

$522.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Type: FNPT
Pipe Size: 1/2"
Port: Full
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874666 Mfr #: SVSER124104
Connection Type: FNPTPipe Size: 1/2"
Port: FullSeat Material: PTFE-TFM
Ball Valve Product Group: ActuatedBody Material: Carbon Steel
Max. Pressure: 1500 psi WOG, 100 psi SteamBody Seal Material: PTFE
Body Style: InlineValve Structure: 2-Piece
Standards: ASTM A216Valve Basic Body Material: Carbon Steel
Max. Inlet Pressure: 145 psiBall Material: 316 stainless steel
Operation: Spring ReturnStem Material: 316 Stainless Steel
Temp. Range: 0 Degrees to 300 Degrees FItem: Pneumatic Actuated Ball Valve
Required Pressure: 40 psiMount: Direct
Country of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Carbon Steel, Body Style Inline, Valve Structure 2-Piece, Pipe Size 1/2 In., Connection Type FNPT, Full Port, Max. Pressure 1500 psi WOG, 100 psi Steam, Required Pressure 40 psi, Max. Inlet Pressure 145 psi, Temp. Range 0 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE-TFM, Stem Material 316 Stainless Steel, Body Seal Material PTFE, Standards ASTM A216

Reviews