KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" FNPT Carbon Steel Pneumatic Ball Valve Inline

VALUE BRAND| Zoro #: G2037454| Mfr #: SVSER124112

$400.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Mount: Direct
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037454 Mfr #: SVSER124112
Ball Valve Product Group: ActuatedMount: Direct
Ball Material: 316 stainless steelBody Material: Carbon Steel
Max. Pressure: 1500 psi WOG, 100 psi SteamBody Style: Inline
Stem Material: 316 Stainless SteelValve Structure: 2-Piece
Seat Material: PTFE-TFMValve Basic Body Material: Carbon Steel
Operation: Double ActingTemp. Range: 0 Degrees to 300 Degrees F
Pipe Size: 1/2"Body Seal Material: PTFE
Item: Pneumatic Actuated Ball ValveMax. Inlet Pressure: 145 psi
Connection Type: FNPTPort: Full
Standards: ASTM A216Required Pressure: 40 psi
Country of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Carbon Steel, Body Style Inline, Valve Structure 2-Piece, Pipe Size 1/2 In., Connection Type FNPT, Full Port, Max. Pressure 1500 psi WOG, 100 psi Steam, Required Pressure 40 psi, Max. Inlet Pressure 145 psi, Temp. Range 0 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE-TFM, Stem Material 316 Stainless Steel, Body Seal Material PTFE, Standards ASTM A216

Reviews