Carbon Steel Pneumatic Ball Valve Inline 1/4"

VALUE BRAND| Zoro #: G2364433| Mfr #: SV13SER1765

$556.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2364433 Mfr #: SV13SER1765
Port: FullBall Valve Product Group: Actuated
Stem Material: 316 Stainless SteelBall Material: 316 Stainless Steel
Body Style: InlineBody Seal Material: PTFE
Body Material: Carbon SteelValve Structure: 3-Piece
Temp. Range: 0 Degrees to 300 Degrees FMax. Inlet Pressure: 145 psi
Item: Pneumatic Actuated Ball ValveRequired Pressure: 40 psi
Connection Type: FNPTMax. Pressure: 1000 psi WOG, 100 psi Steam
Standards: ASTM A216Seat Material: TFM
Pipe Size: 1/4"Operation: Spring Return
Valve Basic Body Material: Carbon SteelMount: Direct
Country of Origin (subject to change): China

Product Description

Pneumatic Actuated Ball Valve, Body Material Carbon Steel, Body Style Inline, Valve Structure 3-Piece, Pipe Size 1/4 In., Connection Type FNPT, Full Port, Max. Pressure 1000 psi WOG, 100 psi Steam, Required Pressure 40 psi, Max. Inlet Pressure 145 psi, Temp. Range 0 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM, Stem Material 316 Stainless Steel, Body Seal Material PTFE, Standards ASTM A216

Product Reviews

Save 15%. Sign up for Z-mail.