Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

2-1/2" FNPT Carbon Steel Pneumatic Ball Valve Inline

VALUE BRAND| Zoro #: G0475596| Mfr #: SV13SER1783

$1312.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Stem Material: 316 Stainless Steel
Standards: ASTM A216
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475596 Mfr #: SV13SER1783
Ball Valve Product Group: ActuatedStem Material: 316 Stainless Steel
Standards: ASTM A216Required Pressure: 40 psi
Max. Pressure: 1000 psi WOG, 100 psi SteamBody Seal Material: PTFE
Ball Material: 316 stainless steelMount: Direct
Body Style: InlineValve Basic Body Material: Carbon Steel
Operation: Spring ReturnPipe Size: 2-1/2"
Seat Material: TFMMax. Inlet Pressure: 145 psi
Port: FullValve Structure: 3-Piece
Body Material: Carbon SteelConnection Type: FNPT
Temp. Range: 0 Degrees to 300 Degrees FItem: Pneumatic Actuated Ball Valve
Country of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Carbon Steel, Body Style Inline, Valve Structure 3-Piece, Pipe Size 2-1/2 In., Connection Type FNPT, Full Port, Max. Pressure 1000 psi WOG, 100 psi Steam, Required Pressure 40 psi, Max. Inlet Pressure 145 psi, Temp. Range 0 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM, Stem Material 316 Stainless Steel, Body Seal Material PTFE, Standards ASTM A216

Reviews