Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

2" FNPT Carbon Steel Pneumatic Ball Valve Inline

VALUE BRAND| Zoro #: G2103796| Mfr #: SVSER124106

$839.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Pipe Size: 2"
Seat Material: PTFE-TFM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103796 Mfr #: SVSER124106
Ball Valve Product Group: ActuatedPipe Size: 2"
Seat Material: PTFE-TFMOperation: Double Acting
Body Seal Material: PTFEBody Style: Inline
Required Pressure: 40 psiBall Material: 316 stainless steel
Max. Inlet Pressure: 145 psiBody Material: Carbon Steel
Valve Basic Body Material: Carbon SteelMax. Pressure: 1500 psi WOG, 100 psi Steam
Mount: DirectItem: Pneumatic Actuated Ball Valve
Connection Type: FNPTStem Material: 316 Stainless Steel
Valve Structure: 2-PieceStandards: ASTM A216
Temp. Range: 0 Degrees to 300 Degrees FPort: Full
Country of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Carbon Steel, Body Style Inline, Valve Structure 2-Piece, Pipe Size 2 In., Connection Type FNPT, Full Port, Max. Pressure 1500 psi WOG, 100 psi Steam, Required Pressure 40 psi, Max. Inlet Pressure 145 psi, Temp. Range 0 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE-TFM, Stem Material 316 Stainless Steel, Body Seal Material PTFE, Standards ASTM A216

Reviews