Shop Alternate Products
This Product is Discontinued
Zoro Select
3" FNPT Carbon Steel Pneumatic Ball Valve Inline (Discontinued)
Mfr # SV13SER1766
Zoro # G0512224
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Carbon Steel
- Connection Type FNPT
- Pipe Size 3 in
- Max. Pressure 1000 psi WOG, 100 psi Steam
- Operation Double Acting