3" FNPT Carbon Steel Pneumatic Ball Valve Inline

VALUE BRAND| Zoro #: G1297694| Mfr #: SV13SER1784

$1542.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Standards: ASTM A216
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1297694 Mfr #: SV13SER1784
Ball Valve Product Group: ActuatedStandards: ASTM A216
Ball Material: 316 stainless steelConnection Type: FNPT
Valve Structure: 3-PieceMax. Inlet Pressure: 145 psi
Required Pressure: 40 psiMax. Pressure: 1000 psi WOG, 100 psi Steam
Body Material: Carbon SteelPipe Size: 3"
Mount: DirectStem Material: 316 Stainless Steel
Seat Material: TFMValve Basic Body Material: Carbon Steel
Operation: Spring ReturnBody Seal Material: PTFE
Temp. Range: 0 Degrees to 300 Degrees FPort: Full
Body Style: InlineCountry of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Carbon Steel, Body Style Inline, Valve Structure 3-Piece, Pipe Size 3 In., Connection Type FNPT, Full Port, Max. Pressure 1000 psi WOG, 100 psi Steam, Required Pressure 40 psi, Max. Inlet Pressure 145 psi, Temp. Range 0 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM, Stem Material 316 Stainless Steel, Body Seal Material PTFE, Standards ASTM A216

Reviews