3/4" Compr Stainless Steel Pneumatic Ball Valve Inline

VALUE BRAND| Zoro #: G1324181| Mfr #: SV86IE50DA412F

$776.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Type: Compression
Pipe Size: 3/4"
Port: Full
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324181 Mfr #: SV86IE50DA412F
Connection Type: CompressionPipe Size: 3/4"
Port: FullSeat Material: PTFE-TFM
Ball Valve Product Group: ActuatedBody Material: Stainless steel
Max. Pressure: 1000 psi WOG, 150 psi SteamBody Seal Material: TFM
Body Style: InlineValve Structure: 3-Piece
Standards: ASTM A351Valve Basic Body Material: Stainless Steel
Max. Inlet Pressure: 145 psiBall Material: 316 stainless steel
Operation: Double ActingStem Material: 316 Stainless Steel
Temp. Range: 0 Degrees to 300 Degrees FItem: Pneumatic Actuated Ball Valve
Required Pressure: 40 psiMount: Direct
Country of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Stainless Steel, Body Style Inline, Valve Structure 3-Piece, Pipe Size 3/4 In., Connection Type Compression, Full Port, Max. Pressure 1000 psi WOG, 150 psi Steam, Required Pressure 40 psi, Max. Inlet Pressure 145 psi, Temp. Range 0 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE-TFM, Stem Material 316 Stainless Steel, Body Seal Material TFM, Standards ASTM A351

Reviews