BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8" Compr Stainless Steel Pneumatic Ball Valve Inline

VALUE BRAND| Zoro #: G1546833| Mfr #: SV86IE63SR7412C

$897.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Standards: ASTM A351
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546833 Mfr #: SV86IE63SR7412C
Ball Valve Product Group: ActuatedStandards: ASTM A351
Ball Material: 316 stainless steelConnection Type: Compression
Valve Structure: 3-PieceMax. Inlet Pressure: 145 psi
Required Pressure: 40 psiMax. Pressure: 1000 psi WOG, 150 psi Steam
Body Material: Stainless steelPipe Size: 3/8"
Mount: DirectStem Material: 316 Stainless Steel
Seat Material: PTFE-TFMValve Basic Body Material: Stainless Steel
Operation: Spring ReturnBody Seal Material: TFM
Temp. Range: 0 Degrees to 300 Degrees FPort: Full
Body Style: InlineCountry of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Stainless Steel, Body Style Inline, Valve Structure 3-Piece, Pipe Size 3/8 In., Connection Type Compression, Full Port, Max. Pressure 1000 psi WOG, 150 psi Steam, Required Pressure 40 psi, Max. Inlet Pressure 145 psi, Temp. Range 0 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE-TFM, Stem Material 316 Stainless Steel, Body Seal Material TFM, Standards ASTM A351

Reviews