THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/2" FNPT x MNPT Brass Ball Valve Inline

VALUE BRAND| Zoro #: G0884125| Mfr #: 1WMH5

$11.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Brass
Pipe Size: 1/2"
Connection Type: FNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0884125 Mfr #: 1WMH5
Valve Basic Body Material: BrassPipe Size: 1/2"
Connection Type: FNPT x MNPTStem Material: brass
Body Material: BrassMax. Steam Pressure: 150 psi WSP
Valve Structure: 2-PieceMax. Pressure: 600 psi CWP
Ball Valve Product Group: ManualPort: Full
Handle Material: AluminumStem Type: Blowout Proof
Handle Type: TeeSeat Material: PTFE
Item: Ball ValveBody Style: Inline
Temp. Range: 0 Degrees F to 365 Degrees FStandards: UL, CSA, FM
Ball Material: BrassCountry of Origin (subject to change): China

Description

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1/2 In., Connection Type FNPT x MNPT, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 0 Degrees F to 365 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews