3/8" FNPT x MNPT Brass Ball Valve Inline

VALUE BRAND| Zoro #: G1578114| Mfr #: 1WMH4

$9.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Ball Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578114 Mfr #: 1WMH4
Stem Type: Blowout ProofBall Valve Product Group: Manual
Ball Material: BrassBody Material: Brass
Max. Pressure: 600 psi CWPStem Material: brass
Valve Structure: 2-PieceBody Style: Inline
Seat Material: PTFEMax. Steam Pressure: 150 psi WSP
Valve Basic Body Material: BrassTemp. Range: 0 Degrees F to 365 Degrees F
Pipe Size: 3/8"Item: Ball Valve
Handle Type: TeeHandle Material: Aluminum
Connection Type: FNPT x MNPTPort: Full
Standards: UL, CSA, FMCountry of Origin (subject to change): China

Description

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x MNPT, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 0 Degrees F to 365 Degrees F, Ball Material Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Aluminum, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews