KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Banana Plug, Right Angle, 1000VAC, Black

VALUE BRAND| Zoro #: G0415764| Mfr #: 5TXA9

$3.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Brass
Hands Free Voltage: 1000VAC/DC
Contact Finish: Nickel Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415764 Mfr #: 5TXA9
Body Material: BrassHands Free Voltage: 1000VAC/DC
Contact Finish: Nickel PlatedContact Material: Beryllium Copper
Wire Size: 18 AWGSafety Rating: Cat III 1000V
Item: Right Angle Banana PlugFeatures: Sheathed, Nickel Plated Brass
Color: BlackMax. Amps: 10
Operating Temp.: 14 to 176 Degrees FHand Held Voltage: 1000VAC/DC
Standards: CE, IEC 61010-2-031Insulating Material: Polypropylene
Country of Origin (subject to change): China

Description

Banana Plug, Right Angle, Max. Amps 10, Hand Held Voltage 1000VAC, Safety Rating CAT III 1000V, Standards CE, IEC 61010-2-031, Features Sheathed, Nickel Plated Brass, Color Black, Wire Size 18 AWG, Operating Temp. 14 to 176 Degrees F, Body Material Brass, Contact Material Nickel Plated Brass, Insulating Material Polymer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews