Bar, Rect, Stl, 1018, 1 1/2 x 3 In, 1 Ft

VALUE BRAND| Zoro #: G1290021| Mfr #: 2HJB9

$56.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1290021 Mfr #: 2HJB9
Temper: Cold FinishStandards: ASTM 108, UNS# G10180, AISI 1018
Thickness: 1-1/2"Typical Yield Strength (PSI): 55, 000
Alloy Type: 1018Type: General Purpose
Material: Carbon SteelTypical Tensile Strength (PSI): 65, 000
Item: Rectangular BarFinish: Unpolished
Width Tolerance: +0.000/-0.005"Thickness Tolerance: +0.000/-0.005"
Length Tolerance: +/-1.000"Width: 3"
Length: 1 FtCountry of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1 1/2 In, Width 3 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews

Save 15%. Sign up for Z-mail.