Zoro Select
Bar, Rect, Stl, 1018, 1 1/2 x1 3/4 In, 1 Ft L
Mfr # 2HJB6
Zoro # G1962107
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Explore More Products
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A606/A588A Weathering Steel 21990_36_48
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 5/8 in W 18S.625-6
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 5 In, 3 Ft L 18F.25X5-36
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 1/2 In, 3 Ft 2HHJ4
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L 15699_24_48
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 2 in W 18S2-12
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 6" W 18F1.25X6-6
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W 18F2.5X4-24
- ZORO SELECT Carbon Steel Rectangle Expand Sheet, 36 22553_24_36
- ONLINEMETALS 1.5" x 0.75" Brass Half Round 360-H02 Extruded 21858
- ONLINEMETALS 13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll 23753
- Zoro Select Carbon Steel Sheets