Bar, Rect, Stl, 1018, 1 1/4 2 1/2 In, 1 Ft L

VALUE BRAND| Zoro #: G0518725| Mfr #: 2HHZ7

$44.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1 ft
Finish: Unpolished
Width: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0518725 Mfr #: 2HHZ7
Length: 1 ftFinish: Unpolished
Width: 2-1/2"Thickness Tolerance: +0.000/-0.005"
Length Tolerance: +/-1.000"Thickness: 1-1/4"
Type: General PurposeTemper: Cold Finish
Width Tolerance: +0.000/-0.005"Typical Tensile Strength (PSI): 65,000
Material: carbon steelAlloy Type: 1018
Typical Yield Strength (PSI): 55,000Standards: ASTM 108, UNS# G10180, AISI 1018
Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1 1/4 In, Width 2 1/2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews