KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bar, Rect, Stl, 1018, 1 1/4 x 4 In, 3 Ft

VALUE BRAND| Zoro #: G2363557| Mfr #: 2HJA9

$199.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Width Tolerance: +0.000/-0.006"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363557 Mfr #: 2HJA9
Width: 4"Width Tolerance: +0.000/-0.006"
Type: General PurposeThickness: 1-1/4"
Length: 3 FtTypical Yield Strength (PSI): 55,000
Hardness Scale: -Alloy Type: 1018
Typical Hardness: -Item: Rectangular Bar
Finish: UnpolishedTemper: Cold Finish
Thickness Tolerance: +0.000/-0.006"Typical Tensile Strength (PSI): 65,000
Material: carbon steelLength Tolerance: +/-3.000"
Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1 1/4 In, Width 4 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.006 In, Width Tolerance +0.000/-0.006 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews