KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bar, Rect, Stl, 1018, 1 1/4 x1 1/2 In, 6 Ft L

VALUE BRAND| Zoro #: G1573327| Mfr #: 2HJB1

$153.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Width Tolerance: +0.000/-0.004"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573327 Mfr #: 2HJB1
Width: 1-1/2"Width Tolerance: +0.000/-0.004"
Type: General PurposeThickness: 1-1/4"
Typical Hardness: -Length: 6 ft
Typical Yield Strength (PSI): 55,000Hardness Scale: -
Alloy Type: 1018Item: Rectangular Bar
Finish: UnpolishedTemper: Cold Finish
Thickness Tolerance: +0.000/-0.004"Typical Tensile Strength (PSI): 65,000
Material: carbon steelLength Tolerance: +/-6.000"
Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1 1/4 In, Width 1 1/2 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.004 In, Width Tolerance +0.000/-0.004 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews