Bar, Rect, Stl, 1018, 1 1/4 x2 1/2 In, 3 Ft L

VALUE BRAND| Zoro #: G1974831| Mfr #: 2HJA6

$118.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Typical Yield Strength (PSI): 55,000
Temper: Cold Finish
Thickness: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974831 Mfr #: 2HJA6
Typical Yield Strength (PSI): 55,000Temper: Cold Finish
Thickness: 1-1/4"Material: carbon steel
Typical Tensile Strength (PSI): 65,000Width Tolerance: +0.000/-0.005"
Alloy Type: 1018Type: General Purpose
Width: 2-1/2"Length Tolerance: +/-3.000"
Length: 3 FtFinish: Unpolished
Thickness Tolerance: +0.000/-0.005"Typical Hardness: -
Item: Rectangular BarHardness Scale: -
Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1 1/4 In, Width 2 1/2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews