Bar, Rect, Stl, 1018, 1 3/4 x 3 In, 1 Ft

VALUE BRAND| Zoro #: G1760945| Mfr #: 2HJD1

$92.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1760945 Mfr #: 2HJD1
Standards: ASTM 108, UNS# G10180, AISI 1018Temper: Cold Finish
Finish: UnpolishedMaterial: Carbon Steel
Thickness: 1-3/4"Item: Rectangular Bar
Typical Yield Strength (PSI): 55, 000Type: General Purpose
Typical Tensile Strength (PSI): 65, 000Alloy Type: 1018
Length: 1 FtHardness Scale: -
Typical Hardness: -Width Tolerance: +0.000/-0.005"
Thickness Tolerance: +0.000/-0.005"Length Tolerance: +/-1.000"
Width: 3"Country of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1 3/4 In, Width 3 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews

Save 15%. Sign up for Z-mail.