Bar, Rect, Stl, 1018, 1 3/4 x 3 In, 3 Ft

VALUE BRAND| Zoro #: G0346796| Mfr #: 2HJD4

$234.25 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rectangular Bar
Material: carbon steel
Width: 3"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0346796 Mfr #: 2HJD4
Item: Rectangular BarMaterial: carbon steel
Width: 3"Typical Tensile Strength (PSI): 65,000
Temper: Cold FinishLength: 3 Ft
Length Tolerance: +/-3.000"Typical Yield Strength (PSI): 55,000
Alloy Type: 1018Width Tolerance: +0.000/-0.005"
Thickness: 1-3/4"Standards: ASTM 108, UNS# G10180, AISI 1018
Thickness Tolerance: +0.000/-0.005"Finish: Unpolished
Type: General PurposeCountry of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1 3/4 In, Width 3 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews