JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Bar, Rect, Stl, 1018, 1 x 2 1/4 In, 3 Ft

VALUE BRAND| Zoro #: G1931255| Mfr #: 2HHX7

$101.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1931255 Mfr #: 2HHX7
Typical Tensile Strength (PSI): 65, 000Material: Carbon Steel
Type: General PurposeTemper: Cold Finish
Typical Yield Strength (PSI): 55, 000Standards: ASTM 108, UNS# G10180, AISI 1018
Finish: UnpolishedItem: Rectangular Bar
Alloy Type: 1018Thickness: 1"
Width Tolerance: +0.000/-0.005"Thickness Tolerance: +0.000/-0.005"
Length Tolerance: +/-3.000"Width: 2-1/4"
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1 In, Width 2 1/4 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews

Save 15%. Sign up for Z-mail.