Bar, Rect, Stl, 1018, 1/2 x 1 1/2 In, 3 Ft

VALUE BRAND| Zoro #: G1230573| Mfr #: 2HHJ4

$22.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1230573 Mfr #: 2HHJ4
Standards: ASTM 108, UNS# G10180, AISI 1018Temper: Cold Finish
Finish: UnpolishedMaterial: Carbon Steel
Thickness: 1/2"Item: Rectangular Bar
Typical Yield Strength (PSI): 55, 000Type: General Purpose
Typical Tensile Strength (PSI): 65, 000Alloy Type: 1018
Hardness Scale: -Typical Hardness: -
Width: 1-1/2"Length: 3 Ft
Width Tolerance: +0.000/-0.004"Thickness Tolerance: +0.000/-0.004"
Length Tolerance: +/-3.000"Country of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/2 In, Width 1 1/2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.004 In, Width Tolerance +0.000/-0.004 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews

Save 15%. Sign up for Z-mail.