Bar, Rect, Stl, 1018, 1/2 x 2 1/4 In, 6 Ft

VALUE BRAND| Zoro #: G1893437| Mfr #: 2HHL3

$63.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1893437 Mfr #: 2HHL3
Standards: ASTM 108, UNS# G10180, AISI 1018Temper: Cold Finish
Finish: UnpolishedMaterial: Carbon Steel
Thickness: 1/2"Item: Rectangular Bar
Typical Yield Strength (PSI): 55, 000Type: General Purpose
Typical Tensile Strength (PSI): 65, 000Alloy Type: 1018
Hardness Scale: -Typical Hardness: -
Length: 6 FtWidth Tolerance: +0.000/-0.005"
Thickness Tolerance: +0.000/-0.005"Length Tolerance: +/-6.000"
Width: 2-1/4"Country of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/2 In, Width 2 1/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 65, 000 PSI, Typical Yield Strength 55, 000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews

Save 15%. Sign up for Z-mail.