JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Bar, Rect, Stl, 1018, 1/2 x 3 1/4 In, 1 Ft

VALUE BRAND| Zoro #: G0683593| Mfr #: 2HHH5

$28.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0683593 Mfr #: 2HHH5
Temper: Cold FinishMaterial: Carbon Steel
Typical Tensile Strength (PSI): 65, 000Finish: Unpolished
Item: Rectangular BarTypical Yield Strength (PSI): 55, 000
Standards: ASTM 108, UNS# G10180, AISI 1018Type: General Purpose
Thickness: 1/2"Alloy Type: 1018
Width Tolerance: +0.000/-0.006"Thickness Tolerance: +0.000/-0.006"
Length Tolerance: +/-1.000"Width: 3-1/4"
Length: 1 FtCountry of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/2 In, Width 3 1/4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.006 In, Width Tolerance +0.000/-0.006 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews

Save 15%. Sign up for Z-mail.