KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bar, Rect, Stl, 1018, 1/4 x 3 In, 3 Ft L, Min. Qty 8

VALUE BRAND| Zoro #: G0348232| Mfr #: 2HHB1

$29.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Alloy Type: 1018
Width: 3"
Typical Tensile Strength (PSI): 65,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348232 Mfr #: 2HHB1
Alloy Type: 1018Width: 3"
Typical Tensile Strength (PSI): 65,000Finish: Unpolished
Width Tolerance: +0.000/-0.005"Typical Hardness: -
Material: carbon steelLength Tolerance: +/-3.000"
Temper: Cold FinishThickness Tolerance: +0.000/-0.005"
Length: 3 FtThickness: 1/4"
Type: General PurposeTypical Yield Strength (PSI): 55,000
Item: Rectangular BarHardness Scale: -
Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/4 In, Width 3 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews