Bar, Rect, Stl, 1018, 1/4 x 4 1/2 In, 3 Ft

VALUE BRAND| Zoro #: G0811535| Mfr #: 2HHB4

$51.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 3 Ft
Finish: Unpolished
Width: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811535 Mfr #: 2HHB4
Length: 3 FtFinish: Unpolished
Width: 4-1/2"Thickness Tolerance: +0.000/-0.008"
Length Tolerance: +/-3.000"Thickness: 1/4"
Type: General PurposeTemper: Cold Finish
Width Tolerance: +0.000/-0.008"Typical Tensile Strength (PSI): 65,000
Material: carbon steelAlloy Type: 1018
Typical Yield Strength (PSI): 55,000Standards: ASTM 108, UNS# G10180, AISI 1018
Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/4 In, Width 4 1/2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.008 In, Width Tolerance +0.000/-0.008 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews