THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Bar, Rect, Stl, 1018, 1/8 x 1 In, 6 Ft L

VALUE BRAND| Zoro #: G0732995| Mfr #: 2HGY6

$9.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Unpolished
Typical Tensile Strength (PSI): 65,000
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732995 Mfr #: 2HGY6
Finish: UnpolishedTypical Tensile Strength (PSI): 65,000
Type: General PurposeAlloy Type: 1018
Typical Yield Strength (PSI): 55,000Width Tolerance: +0.000/-0.004"
Thickness Tolerance: +0.000/-0.004"Width: 1"
Hardness Scale: -Length: 6 ft
Material: carbon steelTypical Hardness: -
Thickness: 1/8"Item: Rectangular Bar
Temper: Cold FinishLength Tolerance: +/-6.000"
Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 1/8 In, Width 1 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.004 In, Width Tolerance +0.000/-0.004 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews