WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Bar, Rect, Stl, 1018, 2 1/2 x 4 In, 1 Ft

VALUE BRAND| Zoro #: G0657422| Mfr #: 2HJE7

$170.07 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rectangular Bar
Material: carbon steel
Width: 4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0657422 Mfr #: 2HJE7
Item: Rectangular BarMaterial: carbon steel
Width: 4"Typical Tensile Strength (PSI): 65,000
Temper: Cold FinishLength: 1 ft
Length Tolerance: +/-1.000"Typical Yield Strength (PSI): 55,000
Alloy Type: 1018Width Tolerance: +0.000/-0.006"
Thickness: 2-1/2"Standards: ASTM 108, UNS# G10180, AISI 1018
Thickness Tolerance: +0.000/-0.006"Finish: Unpolished
Type: General PurposeCountry of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 2 1/2 In, Width 4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.006 In, Width Tolerance +0.000/-0.006 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews