Bar, Rect, Stl, 1018, 2 x 2 1/4 In, 1 Ft

VALUE BRAND| Zoro #: G1688312| Mfr #: 2HJD7

$86.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 1 ft
Finish: Unpolished
Width: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688312 Mfr #: 2HJD7
Length: 1 ftFinish: Unpolished
Width: 2-1/4"Thickness Tolerance: +0.000/-0.005"
Length Tolerance: +/-1.000"Typical Hardness: -
Thickness: 2"Type: General Purpose
Material: carbon steelTemper: Cold Finish
Width Tolerance: +0.000/-0.005"Item: Rectangular Bar
Hardness Scale: -Typical Tensile Strength (PSI): 65,000
Alloy Type: 1018Typical Yield Strength (PSI): 55,000
Standards: ASTM 108, UNS# G10180, AISI 1018Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 2 In, Width 2 1/4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews