Zoro Select
Bar, Rect, Stl, 1018, 2 x 3 In, 1 Ft L
Mfr # 2HJD9
Zoro # G1539876
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft
- Thickness 2 in
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 36" L, 7/16" W 18S.437-36
- ZORO SELECT 0.1875" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole 13534_12_12
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 4" W 18F2X4-6
- ZORO SELECT Carbon Steel Sheet, 24 in L, 24 in W 14695_24_24
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard 22557_48_48
- ZORO SELECT 0.5" Hole x #18 Carbon Steel Expanded A36-Flattened 22486_36_48
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 12 in W 12782_12_48
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3" W 11184_18_0
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole 13516_36_36
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 12 in W 13973_12_48
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Standard 22568
- Zoro Select Carbon Steel Sheets