JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Bar, Rect, Stl, 1018, 2 x 3 In, 3 Ft L

VALUE BRAND| Zoro #: G0888851| Mfr #: 2HJE4

$226.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0888851 Mfr #: 2HJE4
Thickness: 2"Alloy Type: 1018
Typical Tensile Strength (PSI): 65, 000Finish: Unpolished
Typical Yield Strength (PSI): 55, 000Material: Carbon Steel
Standards: ASTM 108, UNS# G10180, AISI 1018Item: Rectangular Bar
Type: General PurposeTemper: Cold Finish
Width Tolerance: +0.000/-0.005"Thickness Tolerance: +0.000/-0.005"
Length Tolerance: +/-3.000"Width: 3"
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 2 In, Width 3 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews

Save 15%. Sign up for Z-mail.