Zoro Select
Bar, Rect, Stl, 1018, 3 1/2 x 5 In, 1 Ft
Mfr # 2HJF1
Zoro # G0812953
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft.
- Width 5"
- Thickness 3.5 in
- Material Carbon Steel
- Temper Cold Finish
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 1/4 In, 1 Ft 2HHG7
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 1/2 In, 6 Ft 2HHG3
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.078 Dia, Rnd 0116G078R125S-36X40
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/8" W 12000_18_0
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L 13510_12_12
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 4" W 18F2X4-6
- ZORO SELECT Bar, Rect, Stl, 1018, 2 1/2 x 5 In, 6 Ft 2AHF1
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W 11423_36_0
- ZORO SELECT Bar Grating, Serrated, 36in.W x 1.0in.H 21125R100-C8
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W 11456_18_0
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W 11488_36_0
- Zoro Select Carbon Steel Sheets