Zoro Select
Bar, Rect, Stl, 1018, 3 x 4 In, 1 Ft L
Mfr # 2HJE9
Zoro # G1943654
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft.
- Material Carbon Steel
- Temper Cold Finish
- Style Rectangular Bar Stock
- Alloy Type 1018
Explore More Products
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in 22560_36_36
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened 22495_12_36
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 4 In, 6 Ft L 2HHP7
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W 14695_12_12
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2 1/2" W 11323_18_0
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole 13516_24_48
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1" W 11503_36_0
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/4" W 18F2X2.25-24
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W 18F1.5X3-24
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 In, 6 Ft L 2HHC8
- ONLINEMETALS 0.1875" Thick x 0.1875" Hole x 0.3125" Stagger Carbon Steel Perforated Sheet A36 Round Hole 15700
- Zoro Select Carbon Steel Sheets