KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bar, Rect, Stl, 1018, 3/16 x 1 1/4 In, 6 Ft L, Min. Qty 10

VALUE BRAND| Zoro #: G1955922| Mfr #: 2HGZ4

$19.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Alloy Type: 1018
Width: 1-1/4"
Typical Tensile Strength (PSI): 65,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955922 Mfr #: 2HGZ4
Alloy Type: 1018Width: 1-1/4"
Typical Tensile Strength (PSI): 65,000Finish: Unpolished
Width Tolerance: +0.000/-0.004"Typical Hardness: -
Material: carbon steelLength Tolerance: +/-6.000"
Temper: Cold FinishThickness Tolerance: +0.000/-0.004"
Length: 6 ftThickness: 3/16"
Type: General PurposeTypical Yield Strength (PSI): 55,000
Item: Rectangular BarHardness Scale: -
Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3/16 In, Width 1 1/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.004 In, Width Tolerance +0.000/-0.004 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews