Bar, Rect, Stl, 1018, 3/16 x 1 In, 6 Ft L

VALUE BRAND| Zoro #: G0655681| Mfr #: 2HGZ3

$18.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0655681 Mfr #: 2HGZ3
Material: Carbon SteelAlloy Type: 1018
Temper: Cold FinishTypical Yield Strength (PSI): 55, 000
Typical Tensile Strength (PSI): 65, 000Standards: ASTM 108, UNS# G10180, AISI 1018
Finish: UnpolishedLength: 6 Ft
Thickness: 3/16"Item: Rectangular Bar
Length Tolerance: +/-6.000"Type: General Purpose
Width Tolerance: +0.000/-0.004"Thickness Tolerance: +0.000/-0.004"
Width: 1"Country of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3/16 In, Width 1 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.004 In, Width Tolerance +0.000/-0.004 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards
Save 15%. Sign up for Z-mail.