LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Bar, Rect, Stl, 1018, 3/4 x 2 1/4 In, 6 Ft

VALUE BRAND| Zoro #: G2402206| Mfr #: 2HHU8

$108.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft
Finish: Unpolished
Width: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402206 Mfr #: 2HHU8
Length: 6 ftFinish: Unpolished
Width: 2-1/4"Thickness Tolerance: +0.000/-0.005"
Length Tolerance: +/-6.000"Thickness: 3/4"
Type: General PurposeMaterial: carbon steel
Temper: Cold FinishWidth Tolerance: +0.000/-0.005"
Typical Tensile Strength (PSI): 65,000Alloy Type: 1018
Typical Yield Strength (PSI): 55,000Standards: ASTM 108, UNS# G10180, AISI 1018
Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3/4 In, Width 2 1/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews