Bar, Rect, Stl, 1018, 3/4 x 2 In, 1 Ft L

VALUE BRAND| Zoro #: G1695854| Mfr #: 2HHR3

$20.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Unpolished
Item: Rectangular Bar
Length: 1 ft
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1695854 Mfr #: 2HHR3
Typical Tensile Strength (PSI): 65, 000Item: Rectangular Bar
Type: General PurposeStandards: ASTM 108, UNS# G10180, AISI 1018
Typical Yield Strength (PSI): 55, 000Alloy Type: 1018
Temper: Cold FinishThickness: 3/4"
Finish: UnpolishedMaterial: carbon steel
Width Tolerance: +0.000/-0.005"Thickness Tolerance: +0.000/-0.005"
Length Tolerance: +/-1.000"Width: 2"
Length: 1 ftCountry of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3/4 In, Width 2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews