Bar, Rect, Stl, 1018, 3/4 x 2 In, 3 Ft L

VALUE BRAND| Zoro #: G1712891| Mfr #: 2HHT5

$50.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712891 Mfr #: 2HHT5
Temper: Cold FinishThickness: 3/4"
Typical Yield Strength (PSI): 55, 000Typical Tensile Strength (PSI): 65, 000
Alloy Type: 1018Material: carbon steel
Finish: UnpolishedItem: Rectangular Bar
Type: General PurposeStandards: ASTM 108, UNS# G10180, AISI 1018
Length Tolerance: +/-3.000"Width: 2"
Length: 3 FtWidth Tolerance: +0.000/-0.005"
Thickness Tolerance: +0.000/-0.005"Country of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3/4 In, Width 2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews

Save 15%. Sign up for Z-mail.