Bar, Rect, Stl, 1018, 3/8 x 1 1/4 In, 6 Ft

VALUE BRAND| Zoro #: G1611802| Mfr #: 2HHF6

$32.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1611802 Mfr #: 2HHF6
Material: carbon steelAlloy Type: 1018
Item: Rectangular BarTypical Tensile Strength (PSI): 65, 000
Typical Yield Strength (PSI): 55, 000Standards: ASTM 108, UNS# G10180, AISI 1018
Finish: UnpolishedTemper: Cold Finish
Thickness: 3/8"Type: General Purpose
Width Tolerance: +0.000/-0.004"Thickness Tolerance: +0.000/-0.004"
Length Tolerance: +/-6.000"Width: 1-1/4"
Length: 6 ftCountry of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3/8 In, Width 1 1/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.004 In, Width Tolerance +0.000/-0.004 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews

Save 15%. Sign up for Z-mail.