Bar, Rect, Stl, 1018, 3/8 x 2 3/4 In, 3 Ft

VALUE BRAND| Zoro #: G0890294| Mfr #: 2HHE6

$48.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3 Ft
Finish: Unpolished
Width: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890294 Mfr #: 2HHE6
Length: 3 FtFinish: Unpolished
Width: 2-3/4"Thickness Tolerance: +0.000/-0.005"
Length Tolerance: +/-3.000"Typical Hardness: -
Thickness: 3/8"Type: General Purpose
Material: carbon steelTemper: Cold Finish
Width Tolerance: +0.000/-0.005"Item: Rectangular Bar
Hardness Scale: -Typical Tensile Strength (PSI): 65,000
Alloy Type: 1018Typical Yield Strength (PSI): 55,000
Standards: ASTM 108, UNS# G10180, AISI 1018Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3/8 In, Width 2 3/4 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews