Bar, Rect, Stl, 1018, 3/8 x 3 In, 3 Ft L

VALUE BRAND| Zoro #: G0482264| Mfr #: 2HHE7

$41.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0482264 Mfr #: 2HHE7
Standards: ASTM 108, UNS# G10180, AISI 1018Temper: Cold Finish
Finish: UnpolishedMaterial: Carbon Steel
Thickness: 3/8"Item: Rectangular Bar
Typical Yield Strength (PSI): 55, 000Type: General Purpose
Typical Tensile Strength (PSI): 65, 000Alloy Type: 1018
Width: 3"Length: 3 Ft
Width Tolerance: +0.000/-0.005"Thickness Tolerance: +0.000/-0.005"
Length Tolerance: +/-3.000"Country of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3/8 In, Width 3 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews

Save 15%. Sign up for Z-mail.