KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bar, Rect, Stl, 1018, 3/8 x 4 1/2 In, 6 Ft

VALUE BRAND| Zoro #: G2127815| Mfr #: 2HHG5

$122.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4-1/2"
Width Tolerance: +0.000/-0.008"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2127815 Mfr #: 2HHG5
Width: 4-1/2"Width Tolerance: +0.000/-0.008"
Type: General PurposeThickness: 3/8"
Length: 6 ftTypical Yield Strength (PSI): 55,000
Hardness Scale: -Alloy Type: 1018
Typical Hardness: -Item: Rectangular Bar
Finish: UnpolishedTemper: Cold Finish
Thickness Tolerance: +0.000/-0.008"Typical Tensile Strength (PSI): 65,000
Material: carbon steelLength Tolerance: +/-6.000"
Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3/8 In, Width 4 1/2 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.008 In, Width Tolerance +0.000/-0.008 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews