Bar, Rect, Stl, 1018, 3/8 x 4 In, 3 Ft L

VALUE BRAND| Zoro #: G1610621| Mfr #: 2HHE9

$56.48 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Unpolished
Item: Rectangular Bar
Length: 3 Ft
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1610621 Mfr #: 2HHE9
Finish: UnpolishedTypical Tensile Strength (PSI): 65, 000
Type: General PurposeAlloy Type: 1018
Material: carbon steelStandards: ASTM 108, UNS# G10180, AISI 1018
Typical Yield Strength (PSI): 55, 000Item: Rectangular Bar
Thickness: 3/8"Temper: Cold Finish
Width Tolerance: +0.000/-0.006"Thickness Tolerance: +0.000/-0.006"
Length Tolerance: +/-3.000"Width: 4"
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3/8 In, Width 4 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.006 In, Width Tolerance +0.000/-0.006 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews