Bar, Rect, Stl, 1018, 3/8 x 5/8 In, 6 Ft

VALUE BRAND| Zoro #: G0345432| Mfr #: 2HHF3

$20.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Typical Yield Strength (PSI): 55,000
Temper: Cold Finish
Thickness: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345432 Mfr #: 2HHF3
Typical Yield Strength (PSI): 55,000Temper: Cold Finish
Thickness: 3/8"Material: carbon steel
Typical Tensile Strength (PSI): 65,000Width Tolerance: +0.000/-0.003"
Alloy Type: 1018Type: General Purpose
Width: 5/8"Length Tolerance: +/-6.000"
Length: 6 ftFinish: Unpolished
Thickness Tolerance: +0.000/-0.003"Typical Hardness: -
Item: Rectangular BarHardness Scale: -
Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 3/8 In, Width 5/8 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.003 In, Width Tolerance +0.000/-0.003 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews