KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bar, Rect, Stl, 1018, 5/8 x 1 1/2 In, 1 Ft

VALUE BRAND| Zoro #: G0386005| Mfr #: 2AVE7

$14.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Width Tolerance: +0.000/-0.004"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386005 Mfr #: 2AVE7
Width: 1-1/2"Width Tolerance: +0.000/-0.004"
Type: General PurposeThickness: 5/8"
Length: 1 ftTypical Yield Strength (PSI): 55,000
Hardness Scale: -Alloy Type: 1018
Typical Hardness: -Item: Rectangular Bar
Finish: UnpolishedTemper: Cold Finish
Thickness Tolerance: +0.000/-0.004"Typical Tensile Strength (PSI): 65,000
Material: carbon steelLength Tolerance: +/-1.000"
Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 5/8 In, Width 1 1/2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.004 In, Width Tolerance +0.000/-0.004 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews