Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Bar, Rect, Stl, 1018, 5/8 x 1 1/4 In, 6 Ft

VALUE BRAND| Zoro #: G0554827| Mfr #: 2HHN9

$51.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Unpolished
Typical Tensile Strength (PSI): 65,000
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554827 Mfr #: 2HHN9
Finish: UnpolishedTypical Tensile Strength (PSI): 65,000
Type: General PurposeAlloy Type: 1018
Typical Yield Strength (PSI): 55,000Width Tolerance: +0.000/-0.004"
Thickness Tolerance: +0.000/-0.004"Width: 1-1/4"
Hardness Scale: -Length: 6 ft
Material: carbon steelTypical Hardness: -
Thickness: 5/8"Item: Rectangular Bar
Temper: Cold FinishLength Tolerance: +/-6.000"
Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 5/8 In, Width 1 1/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.004 In, Width Tolerance +0.000/-0.004 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews