KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bar, Rect, Stl, 1018, 5/8 x 2 In, 1 Ft L

VALUE BRAND| Zoro #: G1061812| Mfr #: 2AVE9

$17.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Width Tolerance: +0.000/-0.005"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061812 Mfr #: 2AVE9
Width: 2"Width Tolerance: +0.000/-0.005"
Type: General PurposeThickness: 5/8"
Length: 1 ftHardness Scale: -
Alloy Type: 1018Typical Hardness: -
Item: Rectangular BarFinish: Unpolished
Temper: Cold FinishThickness Tolerance: +0.000/-0.005"
Typical Tensile Strength (PSI): 65,000Material: carbon steel
Length Tolerance: +/-1.000"Typical Yield Strength (PSI): 55,000
Country of Origin (subject to change): Multiple

Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 5/8 In, Width 2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews