PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Bar, Rect, Stl, 1018, 7/8 x 3 In, 1 Ft L

VALUE BRAND| Zoro #: G0787534| Mfr #: 2HHV5

$45.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0787534 Mfr #: 2HHV5
Typical Tensile Strength (PSI): 65, 000Alloy Type: 1018
Standards: ASTM 108, UNS# G10180, AISI 1018Thickness: 7/8"
Temper: Cold FinishMaterial: carbon steel
Item: Rectangular BarFinish: Unpolished
Type: General PurposeTypical Yield Strength (PSI): 55, 000
Width Tolerance: +0.000/-0.005"Thickness Tolerance: +0.000/-0.005"
Length Tolerance: +/-1.000"Width: 3"
Length: 1 ftCountry of Origin (subject to change): Multiple

Product Description

Rectangular Bar, General Purpose, Carbon Steel, Alloy Type 1018, Thickness 7/8 In, Width 3 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +0.000/-0.005 In, Width Tolerance +0.000/-0.005 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65,000 PSI, Typical Yield Strength 55,000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews