Barbed Wire, 2 Barbed Pt., 15-1/2 ga.

VALUE BRAND| Zoro #: G0272973| Mfr #: 4LVP3

$164.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Barbed Wire
Length: 1320 ft.
Gauge: 15-1/2 ga.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0272973 Mfr #: 4LVP3
Item: Barbed WireLength: 1320 ft.
Gauge: 15-1/2 ga.Finish: Galvanized
Material: steelNo. of Barbed Points: 2
Package Type: Coiled RollBarbed Point Spacing: 5"
Country of Origin (subject to change): China

Description

Barbed Wire, 15-1/2 ga., No. of Barbed Points 2, Barbed Point Spacing 5 In., Length 1320 ft., Galvanized Finish, Material Steel, Package Type Coiled Roll

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews