Bariatric Commode Chair

VALUE BRAND| Zoro #: G2017303| Mfr #: 5XTD9

$338.33 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Black
Features: One Arm that Folds Down for Easy Access and no Assembly Required
Height: 25"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2017303 Mfr #: 5XTD9
Frame Material: SteelType: Stationary
Width Between Arms: 26"Features: One Arm that Folds Down for Easy Access and no Assembly Required
Item: Bariatric Commode ChairType: Stationary
Maximum Weight: 600 lbsBase Width: 30-1/8"
Seat Width: 26"Height: 25"
Seat Material: Polyurethane ElastomericSeat Height: 18-1/2"
Color: BlackFrame Material: Steel
Includes: Bedpan w/CoverCountry of Origin (subject to change): Taiwan

Product Description

Bariatric Commode Chair, Stationary, Features One Arm that Folds Down for Easy Access and no Assembly Required, Includes Bedpan w/Cover, Maximum Weight 600 lbs.

Product Reviews